Ledinaire BN065C 5FT 32W 3500LM 840 IP20 Single LED Batten

Order Code: ZT5081409S

£79.99 Inc VAT (20%)


Description

Signify LEDINAIRE BN065C 5FT 32W 3500LM 840 IP20 SINGLE LED BATTEN Ledinaire Batten BN065C 911401826081

Specifications for Ledinaire BN065C 5FT 32W 3500LM 840 IP20 Single LED Batten
  • Length
    1450mm
  • Width
    65mm
  • Colour Temperature
    4000 - 4000 K
  • Maximum Wattage
    32W
  • Number of Poles
    3
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome