Ledinaire BN065C 5FT 55W 6000LM 840 IP20 Twin LED Batten

Order Code: ZT5081497S

£93.99 Inc VAT (20%)


Description

Signify LEDINAIRE BN065C 5FT 55W 6000LM 840 IP20 TWIN LED BATTEN Ledinaire Batten BN065C 911401826181

Specifications for Ledinaire BN065C 5FT 55W 6000LM 840 IP20 Twin LED Batten
  • Length
    1450mm
  • Colour Temperature
    4000 - 4000 K
  • Width
    65mm
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    3
  • Power Factor
    0.9
  • Maximum Wattage
    55W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome