Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Ledinaire LED Highbay 168W 20500LM 840 Wide Beam IP65
By Signify
Order Code:
ZT5087001S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/ledinaire-led-highbay-168w-20500lm-840-wide-beam-ip65/p/ZT5087001S
Add to quotation
View all LED Panel Lights
Description
Signify LEDINAIRE LED HIGHBAY 168W 20500LM 840 WIDE BEAM IP65 Ledinaire High Bay 911401642307
Specifications
Specifications for Ledinaire LED Highbay 168W 20500LM 840 Wide Beam IP65
Colour Temperature
4000 - 4000 K
Power Factor
0.9
Diameter
355mm
Nominal Voltage
220 - 240V
Maximum Wattage
185W
Number of Poles
3
Nominal Current
700 - 860mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome