Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Ledinaire LED Highbay 94W 10500LM 840 Wide Beam IP65
By Signify
Order Code:
ZT5086966S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/ledinaire-led-highbay-94w-10500lm-840-wide-beam-ip65/p/ZT5086966S
Add to quotation
View all LED Panel Lights
Description
Signify LEDINAIRE LED HIGHBAY 94W 10500LM 840 WIDE BEAM IP65 Ledinaire High Bay 911401642407
Specifications
Specifications for Ledinaire LED Highbay 94W 10500LM 840 Wide Beam IP65
Colour Temperature
4000 - 4000 K
Nominal Current
390 - 470mA
Diameter
273mm
Nominal Voltage
220 - 240V
Number of Poles
3
Power Factor
0.9
Maximum Wattage
103W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome