Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Batten Linear Compact 10W 240V 1000LM 575 x 27 x 38mm W - 4058075099692
By LEDVANCE
Order Code:
ZT5077922S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-batten-linear-compact-10w-240v-1000lm-575-x-27-x-38mm-w-4058075099692/p/ZT5077922S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED BATTEN LINEAR CMPCT 10W 240V 1000LM 575X27X38MM W Linear Luminaires 4058075099692
Specifications
Specifications for Lumin LED Batten Linear Compact 10W 240V 1000LM 575 x 27 x 38mm W - 4058075099692
Material
Plastic
Colour Temperature
3000 - 3000 K
Length
575mm
IP Rating
IP20
Width
27mm
Voltage Type
AC
Nominal Voltage
220 - 240V
Light Source Type
LED non-replaceable
Control Gear
Electronic ballast
Maximum Wattage
10W
Power Factor
0.5
Wattage
10W
Luminaire Efficacy
100 lm/W
Light Diffuser Type
Diffuser
Connection Type
Screwed terminal
Type of Cabling
Through wiring included
Housing Colour
White
Number of Poles
2
Nominal Current
83 - 83mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome