Lumin LED Batten Linear Compact 10W 240V 1000LM 575 x 27 x 38mm W - 4058075099715

Lumin LED Batten Linear Compact 10W 240V 1000LM 575 x 27 x 38mm W - 4058075099715

Order Code: ZT5077888S

£59.99 Inc VAT (20%)
£61.993% off


Description

Ledvance LUMIN LED BATTEN LINEAR CMPCT 10W 240V 1000LM 575X27X38MM W Linear Luminaires 4058075099715

Specifications for Lumin LED Batten Linear Compact 10W 240V 1000LM 575 x 27 x 38mm W - 4058075099715
  • IP Rating
    IP20
  • Material
    Plastic
  • Length
    575mm
  • Colour Temperature
    4000 - 4000 K
  • Width
    27mm
  • Number of Poles
    2
  • Connection Type
    Screwed terminal
  • Light Diffuser Type
    Diffuser
  • Light Source Type
    LED non-replaceable
  • Control Gear
    Electronic ballast
  • Maximum Wattage
    10W
  • Voltage Type
    AC
  • Power Factor
    0.5
  • Luminaire Efficacy
    100 lm/W
  • Wattage
    10W
  • Nominal Current
    83 - 83mA
  • Type of Cabling
    Through wiring included
  • Nominal Voltage
    220 - 240V
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome