Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Batten Linear Compact 20W 240V 2000LM 1175 x 27 x 38mm - 4058075099753
By LEDVANCE
Order Code:
ZT5077897S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-batten-linear-compact-20w-240v-2000lm-1175-x-27-x-38mm-4058075099753/p/ZT5077897S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED BATTEN LINEAR CMPCT 20W 240V 2000LM 1175X27X38MM Linear Luminaires 4058075099753
Specifications
Specifications for Lumin LED Batten Linear Compact 20W 240V 2000LM 1175 x 27 x 38mm - 4058075099753
Material
Plastic
Length
1175mm
Width
27mm
IP Rating
IP20
Colour Temperature
4000 - 4000 K
Control Gear
Electronic ballast
Nominal Current
158 - 158mA
Housing Colour
White
Light Source Type
LED non-replaceable
Number of Poles
2
Luminaire Efficacy
100 lm/W
Power Factor
0.5
Light Diffuser Type
Diffuser
Maximum Wattage
20W
Type of Cabling
Through wiring included
Voltage Type
AC
Wattage
20W
Nominal Voltage
220 - 240V
Connection Type
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome