Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Batten Linear Compact 25W 240V 2000LM 1475 x 27 x 38mm - 4058075099791
By LEDVANCE
Order Code:
ZT5077862S
£85.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
85.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-batten-linear-compact-25w-240v-2000lm-1475-x-27-x-38mm-4058075099791/p/ZT5077862S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED BATTEN LINEAR CMPCT 25W 240V 2000LM 1475X27X38MM Linear Luminaires 4058075099791
Specifications
Specifications for Lumin LED Batten Linear Compact 25W 240V 2000LM 1475 x 27 x 38mm - 4058075099791
Width
27mm
Material
Plastic
Length
1475mm
IP Rating
IP20
Colour Temperature
4000 - 4000 K
Light Diffuser Type
Diffuser
Control Gear
Electronic ballast
Connection Type
Screwed terminal
Wattage
25W
Luminaire Efficacy
100 lm/W
Light Source Type
LED non-replaceable
Number of Poles
2
Power Factor
0.9
Voltage Type
AC
Nominal Voltage
220 - 240V
Housing Colour
White
Maximum Wattage
25W
Type of Cabling
Through wiring included
Nominal Current
115 - 115mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome