Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Compact HO 1200 20W 240V 2000LM 1173 x 24 x 36mm - 4058075106314
By LEDVANCE
Order Code:
ZT5078012S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
63.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-compact-ho-1200-20w-240v-2000lm-1173-x-24-x-36mm-4058075106314/p/ZT5078012S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR CMPCT HO 1200 20W 240V 2000LM 1173X24X36MM Linear Luminaires 4058075106314
Specifications
Specifications for Lumin LED Linear Compact HO 1200 20W 240V 2000LM 1173 x 24 x 36mm - 4058075106314
Colour Temperature
3000 - 3000 K
IP Rating
IP20
Length
1173mm
Material
Plastic
Width
24mm
Housing Colour
White
Luminaire Efficacy
100 lm/W
Voltage Type
AC
Light Source Type
LED non-replaceable
Type of Cabling
Through wiring included
Connection Type
Screwed terminal
Control Gear
Electronic ballast
Maximum Wattage
20W
Wattage
20W
Nominal Current
0.16 - 0.16mA
Number of Poles
3
Light Diffuser Type
Diffuser
Nominal Voltage
220 - 240V
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome