Lumin LED Linear Compact HO 1200 20W 240V 2000LM 1173 x 24 x 36mm - 4058075106338

Lumin LED Linear Compact HO 1200 20W 240V 2000LM 1173 x 24 x 36mm - 4058075106338

Order Code: ZT5077984S

£60.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR CMPCT HO 1200 20W 240V 2000LM 1173X24X36MM Linear Luminaires 4058075106338

Specifications for Lumin LED Linear Compact HO 1200 20W 240V 2000LM 1173 x 24 x 36mm - 4058075106338
  • IP Rating
    IP20
  • Colour Temperature
    4000 - 4000 K
  • Material
    Plastic
  • Width
    24mm
  • Length
    1173mm
  • Power Factor
    0.5
  • Control Gear
    Electronic ballast
  • Nominal Current
    0.16 - 0.16mA
  • Nominal Voltage
    220 - 240V
  • Number of Poles
    3
  • Connection Type
    Screwed terminal
  • Type of Cabling
    Through wiring included
  • Luminaire Efficacy
    100 lm/W
  • Voltage Type
    AC
  • Light Diffuser Type
    Diffuser
  • Maximum Wattage
    20W
  • Wattage
    20W
  • Housing Colour
    White
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome