Lumin LED Linear Compact HO 1500 25W 240V 2500LM 1473 x 24 x 36mm - 4058075106352

Lumin LED Linear Compact HO 1500 25W 240V 2500LM 1473 x 24 x 36mm - 4058075106352

Order Code: ZT5078067S

£73.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR CMPCT HO 1500 25W 240V 2500LM 1473X24X36MM Linear Luminaires 4058075106352

Specifications for Lumin LED Linear Compact HO 1500 25W 240V 2500LM 1473 x 24 x 36mm - 4058075106352
  • Colour Temperature
    3000 - 3000 K
  • IP Rating
    IP20
  • Width
    24mm
  • Length
    1473mm
  • Material
    Plastic
  • Maximum Wattage
    25W
  • Housing Colour
    White
  • Control Gear
    Electronic ballast
  • Nominal Current
    0.12 - 0.12mA
  • Connection Type
    Screwed terminal
  • Type of Cabling
    Through wiring included
  • Nominal Voltage
    220 - 240V
  • Voltage Type
    AC
  • Number of Poles
    3
  • Wattage
    25W
  • Power Factor
    0.9
  • Light Source Type
    LED non-replaceable
  • Luminaire Efficacy
    100 lm/W
  • Light Diffuser Type
    Diffuser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome