Lumin LED Linear Compact HO 900 15W 240V 1500LM 873 x 24 x 36mm W - 4058075106239

Lumin LED Linear Compact HO 900 15W 240V 1500LM 873 x 24 x 36mm W - 4058075106239

Order Code: ZT5077844S

£64.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR CMPCT HO 900 15W 240V 1500LM 873X24X36MM W Linear Luminaires 4058075106239

Specifications for Lumin LED Linear Compact HO 900 15W 240V 1500LM 873 x 24 x 36mm W - 4058075106239
  • Length
    873mm
  • IP Rating
    IP20
  • Colour Temperature
    3000 - 3000 K
  • Material
    Plastic
  • Width
    24mm
  • Nominal Voltage
    220 - 240V
  • Connection Type
    Screwed terminal
  • Light Source Type
    LED non-replaceable
  • Wattage
    15W
  • Control Gear
    Electronic ballast
  • Power Factor
    0.5
  • Luminaire Efficacy
    100 lm/W
  • Housing Colour
    White
  • Nominal Current
    0.08 - 0.08mA
  • Light Diffuser Type
    Diffuser
  • Voltage Type
    AC
  • Type of Cabling
    Through wiring included
  • Maximum Wattage
    15W
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome