Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Compact SW 1200 14W 240V 1500LM 1173 x 28 x 36mm
By LEDVANCE
Order Code:
ZT5075891S
£41.99
Inc VAT (20%)
£43.99
4.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-compact-sw-1200-14w-240v-1500lm-1173-x-28-x-36mm/p/ZT5075891S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR CMPCT SW 1200 14W 240V 1500LM 1173X28X36MM Linear Luminaires 4058075106178
Specifications
Specifications for Lumin LED Linear Compact SW 1200 14W 240V 1500LM 1173 x 28 x 36mm
Material
Plastic
IP Rating
IP20
Width
28mm
Colour Temperature
4000 - 4000 K
Length
1173mm
Control Gear
Electronic ballast
Number of Poles
2
Light Source Type
LED non-replaceable
Wattage
14W
Connection Type
Screwed terminal
Maximum Wattage
14W
Luminaire Efficacy
100 lm/W
Type of Cabling
Through wiring included
Housing Colour
White
Voltage Type
AC
Light Diffuser Type
Diffuser
Nominal Current
0.1 - 0.1mA
Nominal Voltage
220 - 240V
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome