Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Compact SW 300 4W 240V 400LM 313 x 28 x 36mm White
By LEDVANCE
Order Code:
ZT5078013S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-compact-sw-300-4w-240v-400lm-313-x-28-x-36mm-white/p/ZT5078013S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR CMPCT SW 300 4W 240V 400LM 313X28X36MM WHI Linear Luminaires 4058075106079
Specifications
Specifications for Lumin LED Linear Compact SW 300 4W 240V 400LM 313 x 28 x 36mm White
Length
313mm
Width
28mm
Material
Plastic
Colour Temperature
3000 - 3000 K
IP Rating
IP20
Voltage Type
AC
Control Gear
Electronic ballast
Power Factor
0.5
Light Source Type
LED non-replaceable
Number of Poles
2
Connection Type
Screwed terminal
Luminaire Efficacy
100 lm/W
Light Diffuser Type
Diffuser
Wattage
4W
Nominal Voltage
220 - 240V
Type of Cabling
Through wiring included
Nominal Current
0.03 - 0.03mA
Maximum Wattage
4W
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome