Lumin LED Linear Compact SW 300 4W 240V 450LM 313 x 28 x 36mm White

Lumin LED Linear Compact SW 300 4W 240V 450LM 313 x 28 x 36mm White

Order Code: ZT5078011S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Ledvance LUMIN LED LINEAR CMPCT SW 300 4W 240V 450LM 313X28X36MM WHI Linear Luminaires 4058075106093

Specifications for Lumin LED Linear Compact SW 300 4W 240V 450LM 313 x 28 x 36mm White
  • Colour Temperature
    4000 - 4000 K
  • Material
    Plastic
  • Length
    313mm
  • IP Rating
    IP20
  • Width
    28mm
  • Type of Cabling
    Through wiring included
  • Voltage Type
    AC
  • Number of Poles
    2
  • Light Diffuser Type
    Diffuser
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.5
  • Control Gear
    Electronic ballast
  • Connection Type
    Screwed terminal
  • Maximum Wattage
    4W
  • Housing Colour
    White
  • Wattage
    4W
  • Nominal Current
    0.03 - 0.03mA
  • Light Source Type
    LED non-replaceable
  • Luminaire Efficacy
    110 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome