Lumin LED Linear Compact SW 600 8W 240V 800LM 573 x 28 x 36mm White - 4058075106116

Lumin LED Linear Compact SW 600 8W 240V 800LM 573 x 28 x 36mm White - 4058075106116

Order Code: ZT5077950S

£33.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR CMPCT SW 600 8W 240V 800LM 573X28X36MM WHI Linear Luminaires 4058075106116

Specifications for Lumin LED Linear Compact SW 600 8W 240V 800LM 573 x 28 x 36mm White - 4058075106116
  • Length
    573mm
  • Colour Temperature
    3000 - 3000 K
  • Width
    28mm
  • Material
    Plastic
  • IP Rating
    IP20
  • Power Factor
    0.5
  • Light Diffuser Type
    Diffuser
  • Control Gear
    Electronic ballast
  • Connection Type
    Screwed terminal
  • Number of Poles
    2
  • Nominal Current
    0.06 - 0.06mA
  • Luminaire Efficacy
    100 lm/W
  • Maximum Wattage
    8W
  • Type of Cabling
    Through wiring included
  • Wattage
    8W
  • Voltage Type
    AC
  • Nominal Voltage
    220 - 240V
  • Light Source Type
    LED non-replaceable
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome