Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Compact SW 600 8W 240V 800LM 573 x 28 x 36mm White - 4058075106130
By LEDVANCE
Order Code:
ZT5077940S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-compact-sw-600-8w-240v-800lm-573-x-28-x-36mm-white-4058075106130/p/ZT5077940S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR CMPCT SW 600 8W 240V 800LM 573X28X36MM WHI Linear Luminaires 4058075106130
Specifications
Specifications for Lumin LED Linear Compact SW 600 8W 240V 800LM 573 x 28 x 36mm White - 4058075106130
Length
573mm
Colour Temperature
4000 - 4000 K
Material
Plastic
Width
28mm
IP Rating
IP20
Light Source Type
LED non-replaceable
Housing Colour
White
Control Gear
Electronic ballast
Power Factor
0.5
Nominal Voltage
220 - 240V
Nominal Current
0.06 - 0.06mA
Number of Poles
2
Voltage Type
AC
Maximum Wattage
8W
Luminaire Efficacy
100 lm/W
Wattage
8W
Light Diffuser Type
Diffuser
Type of Cabling
Through wiring included
Connection Type
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome