Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Compact SW 900 12W 240V 1200LM 873 x 28 x 36mm W - 4058075106215
By LEDVANCE
Order Code:
ZT5075780S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-compact-sw-900-12w-240v-1200lm-873-x-28-x-36mm-w-4058075106215/p/ZT5075780S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR CMPCT SW 900 12W 240V 1200LM 873X28X36MM W Linear Luminaires 4058075106215
Specifications
Specifications for Lumin LED Linear Compact SW 900 12W 240V 1200LM 873 x 28 x 36mm W - 4058075106215
IP Rating
IP20
Width
28mm
Length
873mm
Material
Plastic
Colour Temperature
4000 - 4000 K
Nominal Voltage
220 - 240V
Power Factor
0.5
Housing Colour
White
Light Diffuser Type
Diffuser
Luminaire Efficacy
100 lm/W
Control Gear
Electronic ballast
Type of Cabling
Through wiring included
Wattage
12W
Voltage Type
AC
Connection Type
Screwed terminal
Nominal Current
0.08 - 0.08mA
Light Source Type
LED non-replaceable
Maximum Wattage
12W
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome