Lumin LED Linear Uo 1200 25W 2950LM 4000K 110 Degree Beam IP20

Lumin LED Linear Uo 1200 25W 2950LM 4000K 110 Degree Beam IP20

Order Code: ZT5081349S

£133.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1200 25W 2950LM 4000K 110DEG BEAM IP20 Linear Luminaires 4058075479951

Specifications for Lumin LED Linear Uo 1200 25W 2950LM 4000K 110 Degree Beam IP20
  • Length
    1168mm
  • Width
    62mm
  • Material
    Green/yellow
  • Colour Temperature
    4000 - 4000 K
  • Power Factor
    0.9
  • Voltage Type
    Gilt
  • Number of Poles
    2
  • Light Source Type
    Digital-sat
  • Nominal Voltage
    240V
  • Maximum Wattage
    25W
  • Wattage
    25W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome