Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Uo 1200 3000K 34W 4400LM 120 Degree Beam IP2
By LEDVANCE
Order Code:
ZT5077681S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-uo-1200-3000k-34w-4400lm-120-degree-beam-ip2/p/ZT5077681S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR UO 1200 3000K 34W 4400LM 120 DEG BEAM IP2 Linear Luminaires 4058075122147
Specifications
Specifications for Lumin LED Linear Uo 1200 3000K 34W 4400LM 120 Degree Beam IP2
IP Rating
IP20
Colour Temperature
3000 - 3000 K
Material
Steel
Length
1168mm
Width
62mm
Wattage
33W
Nominal Voltage
220 - 240V
Nominal Current
150 - 150mA
Power Factor
0.9
Voltage Type
AC
Control Gear
Electronic ballast
Number of Poles
2
Type of Cabling
Suitable for through wiring
Maximum Wattage
33W
Connection Type
Screwless terminal
Luminaire Efficacy
110 lm/W
Light Source Type
LED non-replaceable
Light Diffuser Type
Diffuser
Housing Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome