Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Uo 1200 IP20 33W 3700LM 3000K Emerg 120DEG
By LEDVANCE
Order Code:
ZT5081280S
£319.99
Inc VAT (20%)
£329.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-uo-1200-ip20-33w-3700lm-3000k-emerg-120deg/p/ZT5081280S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR UO 1200 IP20 33W 3700LM 3000K EMERG 120DEG Linear Luminaires 4058075515246
Specifications
Specifications for Lumin LED Linear Uo 1200 IP20 33W 3700LM 3000K Emerg 120DEG
Material
Steel
Length
1168mm
IP Rating
IP20
Width
62mm
Colour Temperature
3000 - 3000 K
Light Diffuser Type
Diffuser
Luminaire Efficacy
110 lm/W
Light Source Type
LED non-replaceable
Nominal Current
150 - 150mA
Housing Colour
White
Control Gear
Electronic ballast
Voltage Type
AC
Maximum Wattage
33W
Wattage
33W
Power Factor
0.9
Connection Type
Screwless terminal
Nominal Voltage
220 - 240V
Type of Cabling
Suitable for through wiring
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome