Lumin LED Linear Uo 1500 3000K 31W 4000LM 120 Degree Beam IP2

Lumin LED Linear Uo 1500 3000K 31W 4000LM 120 Degree Beam IP2

Order Code: ZT5077819S

£169.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1500 3000K 31W 4000LM 120 DEG BEAM IP2 Linear Luminaires 4058075122185

Specifications for Lumin LED Linear Uo 1500 3000K 31W 4000LM 120 Degree Beam IP2
  • Length
    1458mm
  • Width
    62mm
  • Colour Temperature
    3000 - 3000 K
  • Number of Poles
    2
  • Power Factor
    0.9
  • Wattage
    30W
  • Maximum Wattage
    30W
  • Nominal Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome