Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Uo 1500 3000K 49W 6400LM 120 Degree Beam IP2
By LEDVANCE
Order Code:
ZT5077709S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-uo-1500-3000k-49w-6400lm-120-degree-beam-ip2/p/ZT5077709S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR UO 1500 3000K 49W 6400LM 120 DEG BEAM IP2 Linear Luminaires 4058075122222
Specifications
Specifications for Lumin LED Linear Uo 1500 3000K 49W 6400LM 120 Degree Beam IP2
Width
62mm
IP Rating
IP20
Material
Steel
Colour Temperature
3000 - 3000 K
Length
1458mm
Connection Type
Screwless terminal
Power Factor
0.9
Nominal Current
210 - 210mA
Light Source Type
LED non-replaceable
Control Gear
Electronic ballast
Light Diffuser Type
Diffuser
Nominal Voltage
220 - 240V
Housing Colour
White
Maximum Wattage
46W
Number of Poles
2
Type of Cabling
Suitable for through wiring
Luminaire Efficacy
110 lm/W
Voltage Type
AC
Wattage
46W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome