Lumin LED Linear Uo 1500 IP20 30W 3500LM 3000K Emerg 120DEG

Lumin LED Linear Uo 1500 IP20 30W 3500LM 3000K Emerg 120DEG

Order Code: ZT5081364S

£349.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1500 IP20 30W 3500LM 3000K EMERG 120DEG Linear Luminaires 4058075515284

Specifications for Lumin LED Linear Uo 1500 IP20 30W 3500LM 3000K Emerg 120DEG
  • IP Rating
    IP20
  • Material
    Steel
  • Length
    1458mm
  • Width
    62mm
  • Colour Temperature
    3000 - 3000 K
  • Voltage Type
    AC
  • Nominal Current
    145 - 145mA
  • Luminaire Efficacy
    220 lm/W
  • Light Diffuser Type
    Diffuser
  • Type of Cabling
    Suitable for through wiring
  • Number of Poles
    4
  • Wattage
    30W
  • Control Gear
    Electronic ballast
  • Housing Colour
    White
  • Light Source Type
    LED non-replaceable
  • Power Factor
    0.9
  • Connection Type
    Screwless terminal
  • Maximum Wattage
    30W
  • Nominal Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome