Lumin LED Linear Uo 1500 IP20 60W 6600LM 3000K Emerg 120DEG

Lumin LED Linear Uo 1500 IP20 60W 6600LM 3000K Emerg 120DEG

Order Code: ZT5081466S

£419.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LINEAR UO 1500 IP20 60W 6600LM 3000K EMERG 120DEG Linear Luminaires 4058075515376

Specifications for Lumin LED Linear Uo 1500 IP20 60W 6600LM 3000K Emerg 120DEG
  • Length
    1458mm
  • Colour Temperature
    3000 - 3000 K
  • Width
    62mm
  • Maximum Wattage
    60W
  • Power Factor
    0.9
  • Number of Poles
    4
  • Nominal Voltage
    240V
  • Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome