Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Linear Uo 1500 IP20 60W 7100LM 4000K Emerg 120DEG
By LEDVANCE
Order Code:
ZT5081543S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-linear-uo-1500-ip20-60w-7100lm-4000k-emerg-120deg/p/ZT5081543S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LINEAR UO 1500 IP20 60W 7100LM 4000K EMERG 120DEG Linear Luminaires 4058075515390
Specifications
Specifications for Lumin LED Linear Uo 1500 IP20 60W 7100LM 4000K Emerg 120DEG
Length
1458mm
Colour Temperature
4000 - 4000 K
Material
Steel
Width
62mm
IP Rating
IP20
Type of Cabling
Suitable for through wiring
Connection Type
Screwless terminal
Nominal Current
300 - 300mA
Maximum Wattage
60W
Light Source Type
LED non-replaceable
Nominal Voltage
220 - 240V
Light Diffuser Type
Diffuser
Housing Colour
White
Number of Poles
4
Voltage Type
AC
Control Gear
Electronic ballast
Wattage
60W
Power Factor
0.9
Luminaire Efficacy
120 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome