Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Lumin LED Ln Surf 1200 3000K 36W 4000LM 1199 x 145.64.5mm White
By LEDVANCE
Order Code:
ZT5081109S
£279.99
Inc VAT (20%)
£299.99
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/lumin-led-ln-surf-1200-3000k-36w-4000lm-1199-x-145-64-5mm-white/p/ZT5081109S
Add to quotation
View all LED Panel Lights
Description
Ledvance LUMIN LED LN SURF 1200 3000K 36W 4000LM 1199X145.64.5MM WHI Linear Luminaires 4058075352872
Specifications
Specifications for Lumin LED Ln Surf 1200 3000K 36W 4000LM 1199 x 145.64.5mm White
Length
1199mm
Colour Temperature
3000 - 3000 K
Width
145mm
Maximum Wattage
36W
Number of Poles
4
Power Factor
0.9
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome