Lumin LED Ln Surf Em 1200 4000K 36W 4000LM 1199 x 145.64.5mm

Lumin LED Ln Surf Em 1200 4000K 36W 4000LM 1199 x 145.64.5mm

Order Code: ZT5079369S

£459.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LN SURF EM 1200 4000K 36W 4000LM 1199X145.64.5MM Linear Luminaires 4058075402973

Specifications for Lumin LED Ln Surf Em 1200 4000K 36W 4000LM 1199 x 145.64.5mm
  • Length
    1199mm
  • Width
    145mm
  • Colour Temperature
    4000 - 4000 K
  • Nominal Voltage
    240V
  • Maximum Wattage
    36W
  • Number of Poles
    4
  • Nominal Current
    180 - 180mA
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome