Lumin LED Ln Surf Em 1500 3000K 43W 5000LM 1499 x 145.64.5mm

Lumin LED Ln Surf Em 1500 3000K 43W 5000LM 1499 x 145.64.5mm

Order Code: ZT5079474S

£419.99 Inc VAT (20%)


Description

Ledvance LUMIN LED LN SURF EM 1500 3000K 43W 5000LM 1499X145.64.5MM Linear Luminaires 4058075402997

Specifications for Lumin LED Ln Surf Em 1500 3000K 43W 5000LM 1499 x 145.64.5mm
  • Width
    145mm
  • Length
    1499mm
  • Colour Temperature
    3000 - 3000 K
  • Maximum Wattage
    43W
  • Nominal Voltage
    240V
  • Nominal Current
    210 - 210mA
  • Power Factor
    0.9
  • Number of Poles
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome