Lumin Recsd/surf Circ IP20 HF 2800LM 400mm Dia White Steel 4000K

Order Code: ZT5055380S

£279.99 Inc VAT (20%)


Description

Thorn LUMIN RECSD/SURF CIRC IP20 HF 2800LM 400MM DIA WHI STL 4000K Recessed Modular Luminaires (MV) OMC2800Z4K

Specifications for Lumin Recsd/surf Circ IP20 HF 2800LM 400mm Dia White Steel 4000K
  • Housing Material
    Aluminium
  • No. of Lamps
    1
  • Colour Temperature
    4000 K
  • Voltage Type
    AC
  • Maximum Wattage
    33W
  • Diameter
    400mm
  • Wattage
    33W
  • Nominal Voltage
    220V
  • Light Outlet
    Direct
  • Housing Colour
    White
  • IK Rating
    IK02
  • Control Gear
    LED driver constant current
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome