Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Mounting Kit LED Panel Surf Mount 600 x 600mm White
By LEDVANCE
Order Code:
ZT5077621S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/mounting-kit-led-panel-surf-mount-600-x-600mm-white/p/ZT5077621S
Add to quotation
View all LED Panel Lights
Description
Ledvance MNTNG KIT LED PANEL SURF MOUNT 600X600MM WHI Panel Luminaires 4058075472914
Specifications
Specifications for Mounting Kit LED Panel Surf Mount 600 x 600mm White
Material
Aluminium
Colour
White
Height
75mm
Length
600.5mm
Width
600.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome