Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
LED Panel Lights
Solis UGR19 6 x 6 Non-Dimmable 30W 3450LM 5000K
By Collingwood Lighting
Order Code:
ZT5089083S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-panel-lights/solis-ugr19-6-x-6-non-dimmable-30w-3450lm-5000k/p/ZT5089083S
Add to quotation
View all LED Panel Lights
Description
Collingwood Lighting SOLIS UGR19 6X6 NON-DIM 30W 3450LM 5000K Solis Gen2 P5A19S30WA
Specifications
Specifications for Solis UGR19 6 x 6 Non-Dimmable 30W 3450LM 5000K
Width
600mm
Length
600mm
Colour Temperature
5000 - 5000 K
No. of Lamps
1
Power Factor
9
Maximum Wattage
30W
Nominal Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome