Sultan 5FT 40W 4440LM 850 IP65 Single LED Anti-corrosive Emg

Order Code: ZT5069840S

£179.99 Inc VAT (20%)


Description

LED Group SULTAN 5FT 40W 4440LM 850 IP65 SINGLE LED ANTI-CORROSIVE EMG Sultan LED Corrosion Proof RSUF405FTE-24

Specifications for Sultan 5FT 40W 4440LM 850 IP65 Single LED Anti-corrosive Emg
  • Length
    1530mm
  • Width
    85mm
  • Colour Temperature
    5000 - 5000 K
  • Maximum Wattage
    41.3W
  • Nominal Current
    190 - 190mA
  • Power Factor
    0.97
  • Nominal Voltage
    220 - 240V
  • Luminaire Efficacy
    105 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome