Sultan 5FT 40W 4440LM 850 IP65 Single LED Anti-corrosive

Order Code: ZT5069684S

£89.99 Inc VAT (20%)


Description

LED Group SULTAN 5FT 40W 4440LM 850 IP65 SINGLE LED ANTI-CORROSIVE Sultan LED Corrosion Proof RSUF405FT-24

Specifications for Sultan 5FT 40W 4440LM 850 IP65 Single LED Anti-corrosive
  • Width
    85mm
  • Length
    1530mm
  • Colour Temperature
    5000 - 5000 K
  • Nominal Current
    170 - 170mA
  • Maximum Wattage
    40.2W
  • Luminaire Efficacy
    111 lm/W
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.97

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome