Sultan 5FT 80W 8260LM 850 IP65 Twin LED Anti-corrosive Emg

Order Code: ZT5069648S

£219.99 Inc VAT (20%)


Description

LED Group SULTAN 5FT 80W 8260LM 850 IP65 TWIN LED ANTI-CORROSIVE EMG Sultan LED Corrosion Proof RSUF805FTE-24

Specifications for Sultan 5FT 80W 8260LM 850 IP65 Twin LED Anti-corrosive Emg
  • Width
    103mm
  • Length
    1530mm
  • Colour Temperature
    5000 - 5000 K
  • Nominal Voltage
    220 - 240V
  • Power Factor
    0.97
  • Maximum Wattage
    79.3W
  • Luminaire Efficacy
    106 lm/W
  • Nominal Current
    360 - 360mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome