Sultan 5FT 80W 8260LM 850 IP65 Twin LED Anti-corrosive

Order Code: ZT5069766S

£129.99 Inc VAT (20%)


Description

LED Group SULTAN 5FT 80W 8260LM 850 IP65 TWIN LED ANTI-CORROSIVE Sultan LED Corrosion Proof RSUF805FT-24

Specifications for Sultan 5FT 80W 8260LM 850 IP65 Twin LED Anti-corrosive
  • Colour Temperature
    5000 - 5000 K
  • Length
    1530mm
  • Width
    103mm
  • Nominal Voltage
    220 - 240V
  • Luminaire Efficacy
    106 lm/W
  • Power Factor
    0.97
  • Maximum Wattage
    77.9W
  • Nominal Current
    350 - 350mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome