Sultan 6FT 96W 11610LM 850 IP65 Twin LED Anti-corrosive

Order Code: ZT5068274S

£179.99 Inc VAT (20%)


Description

LED Group SULTAN 6FT 96W 11610LM 850 IP65 TWIN LED ANTI-CORROSIVE Sultan LED Corrosion Proof RSUF966FT-24

Specifications for Sultan 6FT 96W 11610LM 850 IP65 Twin LED Anti-corrosive
  • Width
    103mm
  • Length
    1800mm
  • Colour Temperature
    5000 - 5000 K
  • Luminaire Efficacy
    127 lm/W
  • Power Factor
    0.97
  • Maximum Wattage
    91.3W
  • Nominal Voltage
    220 - 240V
  • Nominal Current
    400 - 400mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome