Wall Light Triple Head LED Spot CCT 3 x 7W 1000LM 3000K/4000K 12

Order Code: ZT5083975S

£199.99 Inc VAT (20%)


Description

Ledvance WALL LGT TRIPLE HEAD LED SPOT CCT 3X7W 1000LM 3000K/4000K 12 Bathroom Luminaires 4058075399594

Specifications for Wall Light Triple Head LED Spot CCT 3 x 7W 1000LM 3000K/4000K 12
  • Width
    100mm
  • Colour Temperature
    3000 - 3000 K
  • Length
    350mm
  • Housing Material
    Aluminium
  • Power Factor
    0.5
  • IK Rating
    IK03
  • Control Gear
    Electronic ballast
  • Maximum Wattage
    20W
  • Voltage Type
    AC
  • Number of Poles
    2
  • Type of Cabling
    Ending
  • Nominal Current
    167 - 167mA
  • Connection Type
    Screwless terminal
  • Nominal Voltage
    220 - 240V
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome