CorePro 6FT 21W 3100LM 840 4000K T8 LED Retrofit Tube

Order Code: ZT5080463S

£25.99 Inc VAT (20%)


Description

Signify COREPRO 6FT 21W 3100LM 840 4000K T8 LED RETROFIT TUBE LED Retrofit Lamps - CorePro LEDtube 929002998802

Specifications for CorePro 6FT 21W 3100LM 840 4000K T8 LED Retrofit Tube
  • Diameter
    28mm
  • Colour Temperature
    4000 - 4000 K
  • Length
    1778mm
  • Nominal Current
    87 - 106mA
  • Voltage
    220 - 240V
  • Luminous Flux
    3100 - 3100 lm
  • Wattage
    21 - 21W
  • Beam Angle
    160 - 160
  • Lamp Efficacy
    147 lm/W
  • Average Nominal Lifespan
    30000 h
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome