Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluo Tube T5 Circ 2G x 13 22W 225mm Colr 840 Sng Pack
By Signify
Order Code:
ZT5110383S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluo-tube-t5-circ-2g-x-13-22w-225mm-colr-840-sng-pack/p/ZT5110383S
Add to quotation
View all LED Tubes
Description
Signify FLUO TUBE T5 CIRC 2GX13 22W 225MM COLR 840 SNG PACK T5 Circular 22TL5C840
Specifications
Specifications for Fluo Tube T5 Circ 2G x 13 22W 225mm Colr 840 Sng Pack
Tube Diameter
18mm
Colour Temperature
4000 K
Colour
White
Bulb Fitting
2GX13
Luminous Flux
1800 lm
Wattage
22W
Average Nominal Lifespan
12000 h
Lamp Efficacy
82 lm/W
Shape
Ring
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome