Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluo Tube T5 High Effcncy G5 14W 549mm Colr 830 Sleeved - 14830
By Signify
Order Code:
ZT5106007S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluo-tube-t5-high-effcncy-g5-14w-549mm-colr-830-sleeved-14830/p/ZT5106007S
Add to quotation
View all LED Tubes
Description
Signify FLUO TUBE T5 HIGH EFFCNCY G5 14W 549MM COLR 830 SLEEVED T5 HE 14830
Tags:
#ReducedPrice
Specifications
Specifications for Fluo Tube T5 High Effcncy G5 14W 549mm Colr 830 Sleeved - 14830
Colour Temperature
3000 K
Length
563.2mm
Tube Diameter
16mm
Colour
White
Wattage
14W
Lamp Efficacy
86 lm/W
Bulb Fitting
G5
Average Nominal Lifespan
19000 h
Shape
Rod
Luminous Flux
1200 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome