Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluo Tube T5 High Effcncy G5 28W 1149mm Colr 835 Sleeved
By Signify
Order Code:
ZT5106018S
£5.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluo-tube-t5-high-effcncy-g5-28w-1149mm-colr-835-sleeved/p/ZT5106018S
Add to quotation
View all LED Tubes
Description
Signify FLUO TUBE T5 HIGH EFFCNCY G5 28W 1149MM COLR 835 SLEEVED T5 HE 28835
Tags:
#ReducedPrice
Specifications
Specifications for Fluo Tube T5 High Effcncy G5 28W 1149mm Colr 835 Sleeved
Length
1163.2mm
Colour Temperature
3500 K
Colour
White
Tube Diameter
16mm
Lamp Efficacy
94 lm/W
Wattage
28W
Average Nominal Lifespan
24000 h
Shape
Rod
Bulb Fitting
G5
Luminous Flux
2625 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome