Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluo Tube T5 High Output G5 24W 549mm Colr 840 Sleeved
By Signify
Order Code:
ZT5105955S
£4.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluo-tube-t5-high-output-g5-24w-549mm-colr-840-sleeved/p/ZT5105955S
Add to quotation
View all LED Tubes
Description
Signify FLUO TUBE T5 HIGH OUTPUT G5 24W 549MM COLR 840 SLEEVED T5 HO 24840
Tags:
#ReducedPrice
Specifications
Specifications for Fluo Tube T5 High Output G5 24W 549mm Colr 840 Sleeved
Colour Temperature
4000 K
Colour
White
Wattage
24W
Average Nominal Lifespan
30000 h
Bulb Fitting
G5
Shape
Rod
Luminous Flux
1700 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome