Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Fluorescent Tube T12 FA6 40W 1200mm Colour 33-640 Sleeved
By Signify
Order Code:
ZT5098316S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/fluorescent-tube-t12-fa6-40w-1200mm-colour-33-640-sleeved/p/ZT5098316S
Add to quotation
View all LED Tubes
Description
Signify FLUORESCENT TUBE T12 FA6 40W 1200MM COLOUR 33-640 SLEEVED T12 TLX TL-S TLX4033XL
Specifications
Specifications for Fluorescent Tube T12 FA6 40W 1200mm Colour 33-640 Sleeved
Tube Diameter
40.5mm
Colour
White
Colour Temperature
4100 K
Length
1220.5mm
Bulb Fitting
Fa6
Wattage
40W
Luminous Flux
2300 lm
Lamp Efficacy
58 lm/W
Average Nominal Lifespan
26000 h
Shape
Rod
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome