Lamp LED B22D Filament 4W 470LM 220-240V 2700K Frost Golfba

Order Code: ZT5068821S

£8.39 Inc VAT (20%)


Description

Ledvance LAMP LED B22D FILAMENT 4W 470LM 220-240V 2700K FROST GOLFBA LED Golfball (P) Lamps 4099854069109

Specifications for Lamp LED B22D Filament 4W 470LM 220-240V 2700K Frost Golfba
  • Colour Temperature
    2700 - 2700 K
  • Colour
    White
  • Diameter
    45mm
  • Length
    76mm
  • IP Rating
    IP20
  • Type of Glass/Cover
    Frosted
  • Lamp Efficacy
    117 lm/W
  • Nominal Current
    32 - 32mA
  • Voltage
    220 - 240V
  • Beam Angle
    300 - 300
  • Power Factor
    0.5
  • Wattage
    4 - 4W
  • Bulb Fitting
    B22d
  • Average Nominal Lifespan
    15000 h
  • Luminous Flux
    470 - 470 lm
  • Voltage Type
    AC
  • Shape
    Pear-shape
  • Finish/Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome