Lamp LED E14 1906 Filament 1.4W 120LM 220-240V 2500K Gold CL - 4058075293205

Lamp LED E14 1906 Filament 1.4W 120LM 220-240V 2500K Gold CL - 4058075293205

Order Code: ZT5073145S

£10.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 1906 FILAMENT 1.4W 120LM 220-240V 2500K GLD CL EDITION 1906 LED Glass Filament Lamps 4058075293205

Specifications for Lamp LED E14 1906 Filament 1.4W 120LM 220-240V 2500K Gold CL - 4058075293205
  • Diameter
    35mm
  • Colour Temperature
    2400 - 2400 K
  • Length
    100mm
  • Beam Angle
    300 - 300
  • Power Factor
    0.4
  • Voltage
    220 - 220V
  • Wattage
    1.5 - 1.5W
  • Nominal Current
    12 - 12mA
  • Lamp Efficacy
    80 lm/W
  • Luminous Flux
    120 - 120 lm
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome