Lamp LED E14 1906 Filament 4.5W 420LM 220-240V 2500K Gold Go

Lamp LED E14 1906 Filament 4.5W 420LM 220-240V 2500K Gold Go

Order Code: ZT5073337S

£12.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 1906 FILAMENT 4.5W 420LM 220-240V 2500K GLD GO EDITION 1906 LED Glass Filament Lamps 4058075293496

Specifications for Lamp LED E14 1906 Filament 4.5W 420LM 220-240V 2500K Gold Go
  • Colour Temperature
    2400 - 2400 K
  • Colour
    Gold
  • Length
    77mm
  • Diameter
    45mm
  • IP Rating
    IP20
  • Beam Angle
    300 - 300
  • Voltage Type
    AC
  • Lamp Efficacy
    102 lm/W
  • Power Factor
    0.5
  • Voltage
    220 - 240V
  • Shape
    Pear-shape
  • Bulb Fitting
    E14
  • Luminous Flux
    410 - 410 lm
  • Average Nominal Lifespan
    15000 h
  • Nominal Current
    32 - 32mA
  • Wattage
    4 - 4W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome