Lamp LED E14 Filament DIM 3.3W 250LM 220-240V 2700K Frost g

Lamp LED E14 Filament DIM 3.3W 250LM 220-240V 2700K Frost g

Order Code: ZT5073038S

£10.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT DIM 3.3W 250LM 220-240V 2700K FROST G LED Golfball (P) Lamps 4099854067662

Specifications for Lamp LED E14 Filament DIM 3.3W 250LM 220-240V 2700K Frost g
  • Length
    78mm
  • Diameter
    45mm
  • IP Rating
    IP20
  • Colour Temperature
    2700 - 2700 K
  • Luminous Flux
    250 - 250 lm
  • Nominal Current
    13 - 13mA
  • Lamp Efficacy
    89 lm/W
  • Type of Glass/Cover
    Clear
  • Bulb Fitting
    E14
  • Power Factor
    0.5
  • Shape
    Pear-shape
  • Beam Angle
    320 - 320
  • Voltage
    220 - 240V
  • Wattage
    2.8 - 2.8W
  • Voltage Type
    AC
  • Average Nominal Lifespan
    15000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome