Lamp LED E14 Filament Glowdim 4.5W 470LM 220-240V 2700K to - 4058075435490

Lamp LED E14 Filament Glowdim 4.5W 470LM 220-240V 2700K to - 4058075435490

Order Code: ZT5066767S

£18.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 FILAMENT GLOWDIM 4.5W 470LM 220-240V 2700K TO LED GLOWdim 4058075435490

Specifications for Lamp LED E14 Filament Glowdim 4.5W 470LM 220-240V 2700K to - 4058075435490
  • Diameter
    35mm
  • Colour Temperature
    2200 - 2700 K
  • Length
    115mm
  • Average Nominal Lifespan
    15000 h
  • Lamp Efficacy
    117 lm/W
  • Type of Glass/Cover
    Aluminium
  • Luminous Flux
    470 - 470 lm
  • Beam Angle
    300 - 300
  • Wattage
    4 - 4W
  • Voltage
    220 - 220V
  • Power Factor
    0.7
  • Shape
    Polyamide (PA)
  • Voltage Type
    Gilt
  • Nominal Current
    25 - 25mA
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome