Lamp LED E14 RGBW Remote Control 4.5W 250LM 220-240V 2700K FR - 4058075430778

Order Code: ZT5066502S

£21.99 Inc VAT (20%)


Description

Ledvance LAMP LED E14 RGBW REMOTE CNTRL 4.5W 250LM 220-240V 2700K FR LED RGBW Remote Control 4058075430778

Specifications for Lamp LED E14 RGBW Remote Control 4.5W 250LM 220-240V 2700K FR - 4058075430778
  • Diameter
    37mm
  • Length
    107mm
  • Colour Temperature
    2700 - 2700 K
  • Nominal Current
    33 - 33mA
  • Luminous Flux
    250 - 250 lm
  • Voltage
    220 - 220V
  • Lamp Efficacy
    59 lm/W
  • Voltage Type
    Gilt
  • Power Factor
    0.5
  • Wattage
    4.2 - 4.2W
  • Beam Angle
    200 - 200
  • Type of Glass/Cover
    Poly crystalline
  • Average Nominal Lifespan
    25000 h
  • Shape
    Polyamide (PA)
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome